Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radio Antenna, Portable, Capacity 12V

  • Mfr # RVRZ20

  • Zoro # G7766145


product price: $23.39
/ea

Key Features

Type
Portable
Capacity
12V
Used For
12V Products
Size
1 5/16 in W x 6 1/2 in D x 7 1/4 in H
Voltage (DC)
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVRZ20
Zoro #
G7766145
UPC #
615798402969
Country of Origin
United States

Dimensions

Size
1 5/16 in W x 6 1/2 in D x 7 1/4 in H
Overall Width
1 5/16 in
Overall Depth
6 1/2 in
Overall Height
7 1/4 in

Details

Item
Radio Antenna
Type
Portable
Capacity
12V
Used For
12V Products
Voltage (DC)
12 V DC
Amp Hours
10 Ah
Voltage
12V DC
Operating Voltage
12V DC

Description

Radio Antenna, Compatible Devices 12V Devices, Operating Voltage 12V DC, Overall Depth 6 1/2 in, Overall Height 7 1/4 in, Overall Width 1 5/16 in

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.