Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infinite Elegance Grab Bar, 24" L, Stainless Steel, Satin

  • Mfr # WGB5IESN24

  • Zoro # G8868806


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
24"
Type
Infinite Elegance
Material
Stainless Steel
Standards
ADA, ANSI
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGB5IESN24
Zoro #
G8868806
UPC #
811750186667
Country of Origin
China

Dimensions

Length
24"
Width
24"
Height
3"
Depth
3
Dia.
1-1/4"
Depth (In.)
3
Height (In.)
3
Width (In.)
24
Overall Length
25 in
Bar Length
24"
Bar Diameter
1 1/4 in

Details

Finish
Satin
Type
Infinite Elegance
Material
Stainless Steel
Standards
ADA, ANSI
Color
Silver
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
800 lb.
Item
Grab Bar
Includes
(2) Mounting Screws
Features
Install Into Adequate Structural Blocking or with WINGITS(R) Patented Designer Grab Bar Fasteners GBWME40 (Rated up to 600 lb. in Drywall with Tile), Hand Polished Finish
Mounting Screws
10/32 x 2-1/2" SS
Frame
Stainless Steel
Center to Center Hole Distance
22 3/4 in
ADA Compliant
Yes
Product Type
Wall Mounted Grab Bar
Bar Style
Straight
Includes Mounting Hardware
Yes
Projection
2 3/4 in
Bar Material
Stainless Steel

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 24 in, Overall Length 25 in, Weight Capacity 800 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 22 3/4 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes 3M VHB Waterproof Tape, Stainless Steel Screws, Projection 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.