Air Purifier, 14 5/8 x 9 1/2 x 9 1/2in
Mfr # 786A17
Zoro # G303614888
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Air Flow
21 cfm, 45 cfm, 70 cfm, 134 cfm
Voltage
120V AC
Filter Change Reminder
Change Filter
Auto-Shutoff
Yes
Housing Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
786A17
Zoro #
G303614888
UPC #
8809490583473
Country of Origin
Multiple
Dimensions
Manufacturer Warranty Length
2 yr
Overall Width
9 1/2 in
Overall Height
14 5/8 in
Overall Depth
9 1/2 in
Description
Portable Air Cleaner, Number of Speeds 4, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.