Shop WINLAND ELECTRONICS

Environmental Monitoring Gateway

  • Mfr # EAPRO-GTWY
  • Zoro # G716562721

product price: 
$
854.99
/ea
Free Shipping & Returns

Key Features

Functions
Degrees F/ Degrees C, Alarm setting/display, Easy to read LCD display that displays red when under alarm condition, Ethernet and Wi-Fi connectivity, Four zone specific relays, plus one auxiliary relay, Low battery indication, Min/Max settings/display, Monitor sites remotely with INSIGHT (Cloud computing - fee-based subscription required), dry contact and/or local sounder, Remote access to programming as well as data logs of sensor, alarm and event data (INSIGHT needed), Simultaneous operation of four hardwire sensors and 30 wireless sensors for temperature, humidity, presence of water, contact and more (all sensors sold separately), Touchscreen LCD with real-time data display
Number of Channels
7
System Requirements
2.4 GHz
Includes Batteries
Yes
Alarm Type
High/Low
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EAPRO-GTWY
Zoro #
G716562721
UPC #
082075011525
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Functions
Degrees F/ Degrees C, Alarm setting/display, Easy to read LCD display that displays red when under alarm condition, Ethernet and Wi-Fi connectivity, Four zone specific relays, plus one auxiliary relay, Low battery indication, Min/Max settings/display, Monitor sites remotely with INSIGHT (Cloud computing - fee-based subscription required), dry contact and/or local sounder, Remote access to programming as well as data logs of sensor, alarm and event data (INSIGHT needed), Simultaneous operation of four hardwire sensors and 30 wireless sensors for temperature, humidity, presence of water, contact and more (all sensors sold separately), Touchscreen LCD with real-time data display
Number of Channels
7
System Requirements
2.4 GHz
Includes Batteries
Yes
Alarm Type
High/Low
Humidity Resolution
0.1% RH
Includes
Gateway only
Item
Environmental Monitoring Gateway
Resistance Rating
IP50
Voltage
12 to 24V DC
Product Type
Gateway
Wireless Technology
Wi-Fi
Resolution
0.1 ¿F/0.1 ¿C, 0.1% RH
Transmission Range
10,000 ft
Accuracy
Sensor dependent
Temperature Resolution C
0.1 Degrees C
Power Source
Plug-in, PoE
Battery Run Time
12 hr
Number of Pieces
1
Battery Type
Lithium Ion
Temperature Resolution F
0.1 Degrees F
Compatible Brand and Series
EnviroAlert Professional, EAPro
Data Output Type
Wi-Fi
Compatible Brand
WINLAND(TM)
Relative Humidity Resolution
0.1 %
IP Rating
IP50
Transmission Distance - Maximum
10,000 ft
Compatible Series
EnviroAlert Professional(R)
Power Source - TS Only
Plug-in, PoE
Power Source - old
Plug-in, PoE

Description

Environmental Monitoring Gateway, Compatible Brand and Series EnviroAlert Professional, EAPro, Number of Channels 7, Transmission Range 10,000 ft, Wi-Fi, 12~24VDC @ 1A, Gateway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.