Zoro Homepage

1 1/4in. Bridle Ring with PBC on Side, 100PK

  • Mfr # WPBCBR125SD

  • Zoro # G110062483


product price: $324.99
/pk 100, $3.25/ea
Free Shipping & Returns

Key Features

For Wire/Cable Type
Low Voltage Cable
Color
Silver
Includes
PBC preassembled to side
Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPBCBR125SD
Zoro #
G110062483
UPC #
811443030765
Country of Origin
China

Dimensions

Width
1-1/4 in

Details

For Wire/Cable Type
Low Voltage Cable
Color
Silver
Includes
PBC preassembled to side

Description

  • •1 1/4′′ Diameter ring
  • •Open loop design
  • •Pressed beam clamp preassembled on side
  • •1/4-20 Threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.