Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 lb Magnetic Cable Tie Mount, UV Black, 100PK

  • Mfr # WMAG26CTUV

  • Zoro # G010062453


product price: $297.99
/pk 100, $2.98/ea
Free Shipping & Returns

Key Features

Color
Black
Cable Tie Width
15/16 in
Features
26lb magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMAG26CTUV
Zoro #
G010062453
UPC #
811443030666
Country of Origin
China

Dimensions

Cable Tie Width
15/16 in

Details

Color
Black
Features
26lb magnet

Description

  • •26 lb rare earth magnet for easy installation and repositioning
  • •UV rated plastic
  • •Fits standard cable ties to secure a wide array of wires and cables
  • •An innovative solution that effortlessly secures wires and cables using standard cable ties with its powerful 16 lb rare earth magnet, making installation a breeze
  • •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
  • •Our rare earth magnet is UL® listed for safety and quality, and this mount can seamlessly integrate into any system
  • •Specifically designed to conceal cables within I-beams and structures, it ensures a quick, neat and streamlined setup
  • •Plenum Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.