
2in. J Hook with Hammer on Flange 5/16in. to 1/2in., 100PK
Mfr # WJH32HOK-58
Zoro # G810062585
product price: $476.99
/pk 100, $4.77/ea
Free Shipping & Returns
Key Features
Color
Silver
Max. Cable Capacity
2 in
Material
Galvanized Steel
Type
Cable Hook
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WJH32HOK-58
Zoro #
G810062585
UPC #
811443030284
Country of Origin
China
Dimensions
Width
2 in
Details
Item
J Hook
Color
Silver
Max. Cable Capacity
2 in
Material
Galvanized Steel
Type
Cable Hook
Standards
UL Listed
Includes
HOK-58
Description
- •2′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •HOK-58 hammer on clip for 5/16” to 1⁄2” Flanges
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •80 4-Pair UTP CAT 5e or 80 Fiber optic cables or 50 CAT 6 cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.