Zoro Homepage

Cable Tie Mount, Natural, 100PK

  • Mfr # WCTMWH

  • Zoro # G810062455


product price: $59.75
/pk 100, $0.60/ea

Key Features

Cable Tie Material
Plastic
Color
White
Cable Tie Width
5/8 in
Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCTMWH
Zoro #
G810062455
UPC #
811443032585
Country of Origin
China

Dimensions

Cable Tie Width
5/8 in
Length
5/8 in

Details

Cable Tie Material
Plastic
Color
White

Description

  • •Fits standard and larger sized cable ties to secure a wide array of wires and cables
  • •5 mm center hole
  • •UV rated plastic
  • •An innovative solution that effortlessly secures wires and cables using standard cable ties
  • •Its 5mm center hole gives it the flexibility to be mounted on various fastening devices
  • •Plenum Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.