
Hammer 1/8in. - 1/4in. Flange - 1/4-20 Screw on Back & Bottom, 100PK
Mfr # WM24
Zoro # G010062538
product price: $80.79
/pk 100, $0.81/ea
Free Shipping & Returns
Key Features
Overall Length
1.43 in
Depth
1.01 in
Standards
UL Listed
Width
1.76 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM24
Zoro #
G010062538
UPC #
811443030550
Country of Origin
China
Dimensions
Overall Length
1.43 in
Depth
1.01 in
Width
1.76 in
Details
Standards
UL Listed
Color
Silver
Description
- •Spring Steel
- •1/4-20 threads on side and bottom
- •Hammer onto 1/8′′ to 1/4′′ Flanges
- •Bottom has slots for a standard 50 lb tensile strength cable tie.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.