Zoro Homepage

Speed Reducer, C-Face, 56C/140TC, 20:1

  • Mfr # E30MWSS, 20:1, 56C/140TC

  • Zoro # G0394475


product price: $1,140.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
20:1
Input RPM
1,725 RPM
Bore Dia.
7/8 in
Nominal Output RPM
86 RPM
Max. Input HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30MWSS, 20:1, 56C/140TC
Zoro #
G0394475
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Dimension B
6.62 in
Dimension G
0.75 in
Dimension H
1/2-13
Dimension L
4.63 in
Dimension C
3 in
Dimension A
3.5 in
Dimension D
6.5 in
Output Shaft Height
3 1/2 in
Output Shaft Dia.
1 15/16 in
Dimension M
5.56 in
Dimension F
2.75 in
Output Shaft Length
3 1/2 in
Output Shaft Diameter
1 15/16 in
Input Shaft Diameter
7/8 in

Details

Item
Speed Reducer
Nominal Ratio
20:1
Input RPM
1,725 RPM
Nominal Output RPM
86 RPM
Max. Input HP
3 hp
Finish
Epoxy Coating System
Output Torque @ 1.5 HP
1,004 in-lb
Worm Center Distance
3 in
Mounting
Universal
Output Torque @ 2 HP
1,339 in-lb
Speed Reducer Type
C-Face
Overhung Load
1,750 lb
Output Torque @ 3 HP
2,009 in-lb
Frame
56C/140TC
Duty
Washdown
Lubrication
Mobil Glygoyle(R) 460
Number of Stages
1
Max. Output Torque
2,009 in-lb
Rotation
CW/CCW
Solid/Hollow Output Shaft
Hollow
Reducer Model No.
E30MWSS
Shaft Orientation
Right Angle
Gear Ratio
20:1
Seal Material
Fluroelastomer
Maximum Output Torque
2009 in-lb
Mounting Orientation
Any Angle
Input Connection Type
C-Face
Overhung Load Capacity
150 lb
Output Shaft Type
Hollow
Motor Frame Designation
56C/140TC
Housing Material Finish
Epoxy Coating System
Maximum Input Speed
1,725 RPM
Base to Center
3.5 in
Maximum Output Speed
86 RPM
Maximum Input Horsepower
3 hp

Description

Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 86 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 2009 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.