Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, Indirect Drive, 40:1

  • Mfr # E30XWNS, 40:1

  • Zoro # G0296886


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1,725 RPM
Nominal Output RPM
43 RPM
Standards
NSF/ASTM B-117
Gear Type
Worm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E30XWNS, 40:1
Zoro #
G0296886
UPC #
-
Country of Origin
United States

Dimensions

Output Shaft Height
3 1/2 in
Dimension C
3 in
Dimension M
7 in
Dimension W
1.375 in
Dimension V
2.38 in
Output Shaft Dia.
1 3/8 in
Dimension U
1 in
Dimension H
1/2-13
Dimension A
3.5 in
Dimension L
4.63 in
Dimension F
2.75 in
Dimension B
6.62 in
Dimension G
0.75 in
Dimension D
6.5 in
Output Shaft Length
3 1/2 in
Output Shaft Diameter
1 3/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1,725 RPM
Nominal Output RPM
43 RPM
Standards
NSF/ASTM B-117
Gear Type
Worm
Housing Material
Cast Iron
Max. Output Torque
2,516 in-lb
Finish
Epoxy Coating System
Solid/Hollow Output Shaft
Solid
Overhung Load
1,350 lb
Duty
Washdown
Output Torque @ 2 HP
2,516 in-lb
Frame
Solid Input Shaft
Worm Center Distance
3 in
Max. Input HP
2 hp
Output Torque @ 1 HP
1,258 in-lb
Mounting
Universal
Shaft Orientation
Right Angle
Single/Double Output/Universal
Double Output
Output Torque @ 3/4 HP
944 in-lb
Rotation
CW/CCW
Lubrication
Mobil Glygoyle(R) 460
Speed Reducer Type
Indirect Drive
Reducer Model No.
E30XWNS
Output Torque @ 1.5 HP
1,887 in-lb
Number of Stages
1
Housing Material Finish
Epoxy Coating System
Base to Center
3.5 in
Maximum Input Speed
1,725 RPM
Overhung Load Capacity
150 lb
Seal Material
Fluroelastomer
Maximum Input Horsepower
2 hp
Motor Frame Designation
Solid Input Shaft
Input Connection Type
Indirect Drive
Gear Ratio
40:1
Output Shaft Type
Round
Mounting Orientation
Any Angle
Maximum Output Torque
2516 in-lb
Maximum Output Speed
43 RPM

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 43 RPM, Motor Frame Designation Solid Input Shaft, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 2516 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.