23210 Kaya Conductor Coffee Stool Set - 2 Piece

  • Mfr # 23210
  • Zoro # G403873086
product price: 
$
67.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23210
Zoro #
G403873086
UPC #
21713232106
Country of Origin
China

Description

The only thing more useful than a Solid Wood conductor stool is two of them. Keep one in the kitchen, close at hand when you need to reach serveware or a vase from a high shelf. Keep the other in the pantry, garage and basement or anywhere you could use a little extra height. The Kaya Conductor Stools, with cut out handle, are lightweight and easily moveable and will ensure that you can make good use of high storage areas. The sturdy, square design with 4 crossbars provides maximum stability, so you can be sure they're reliable partners for the kids when they need a bit of help reaching the sink or counter.

Features
  • The rich Coffee finish will blend seamlessly with any decor
  • Fully Assembled
  • 2 Piece
Specifications
  • Material: Solid and Composite Wood
  • Dimension: 12" H x 12" W x 12" D
  • Adjustable And Removable Middle Tray Inside Dimension: 1.3" H x 22.6" W x 14.7" D
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews