Shop WINSOME
See all product information
Create Account
94084 24 Inch Saddle Seat Stool - Walnut
- Mfr # 94084
- Zoro # G403866101
product price:Â
$
71.45
/ea
Key Features
Depth
14 in
Seat Color
Antique Walnut
Height
24 in
Width
17 in
Seat Material
Beechwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94084
- Zoro #
- G403866101
- UPC #
- 21713940841
- Country of Origin
- Malaysia
Dimensions
- Depth
- 14 in
- Height
- 24 in
- Width
- 17 in
- Seat Width
- 24 in
Details
- Seat Color
- Antique Walnut
- Seat Material
- Beechwood
- Frame Material
- Wood
- Base Shape
- Four-legged
- Assembly Required
- Yes
- Seat Type
- Bar Chair
- Item
- Seat Stool
- Number of Legs
- 4
Description
For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. Walnut finish Beech Wood Extraordinary design Gently curved seat to enhance your comfort Assembly required Dimensions are 14.47 inches L x 17.48 inches W x 24 inches H Weighs 9 pounds
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.