Shop WINSOME
See all product information
Create Account
20089 Saddle Seat 29 Inch Stool - Black
- Mfr # 20089
- Zoro # G503866148
product price:Â
$
65.35
/ea
Key Features
Seat Color
Black
Seat Material
Beechwood
Width
18 in
Height
29 in
Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20089
- Zoro #
- G503866148
- UPC #
- 21713200891
- Country of Origin
- Malaysia
Dimensions
- Width
- 18 in
- Height
- 29 in
- Depth
- 16 in
Details
- Seat Color
- Black
- Seat Material
- Beechwood
- Frame Material
- Wood
- Seat Type
- Bar Chair
- Number of Legs
- 4
- Item
- Seat Stool
- Assembly Required
- Yes
- Base Shape
- Four-legged
Description
For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. The Saddle Seat Barstool comes in your choice of 24 (counter-height) or 29 (bar-height) seat height so you can have the same style of bar stool at your homes bar and kitchen counter. Constructed of solid wood these backless counter stools and bar stools feature a gently curved seat to enhance your comfort and footrest for added comfort. Their versatile design allows them to blend into many dTcor styles from rustic to Asian to contemporary! The stools are sold individually. Easy to assemble. Warm black finish and an extraordinary design. Dimensions are 17.91 inches L x 15.8 inches W x 28.9 inches H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.