Shop WINSOME
See all product information
Create Account
84089 - 29 Inch Saddle Seat Stool - Single - Beech Solid - Composite Wood
- Mfr # 84089
- Zoro # G503873252
product price:Â
$
75.85
/ea
Key Features
Overall Height
28.9 in
Overall Width
17.9 in
Overall Length
15.8 in
Number of Legs
4
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84089
- Zoro #
- G503873252
- UPC #
- 21713840899
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 28.9 in
- Overall Width
- 17.9 in
- Overall Length
- 15.8 in
- Maximum Seat Height
- 29 in
Details
- Number of Legs
- 4
- Assembly Required
- Yes
- Item
- Bar Stool
- Seat Color
- Beechwood
- Frame Material
- Wood
- Base Shape
- Four-legged
Description
Contemporary Saddle Seat 29" wood counter height stools in natural wood finish. Solid wood construction of natural hardwood. Ships ready to assemble with all hardware and tools included. This new style seat is comfortable and sleek.
Made of solid beechwood. Finished with a clear coating. 29" Seat height. Extraordinary design. Gently curved seat for enhanced comfort. Ready to assemble.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.