93145 High Back L Shape Air Lift Stool - Black and Metal
- Mfr # 93145
- Zoro # G803873389
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Overall Height
45 in
Overall Width
15.9 in
Overall Length
19.1 in
Features
Footrest; Adjustable Back; Adjustable Seat; Upholstered
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93145
- Zoro #
- G803873389
- UPC #
- 21713931450
- Country of Origin
- China
- Features
- Footrest; Adjustable Back; Adjustable Seat; Upholstered
- Assembly Required
- Yes
- Seat Color
- Black
- Frame Color
- Chrome
- Frame Material
- Metal
- Item
- Bar Stool
- Base Shape
- Circle
- Seat Material
- Faux Leather
Dimensions
- Overall Height
- 45 in
- Overall Width
- 15.9 in
- Overall Length
- 19.1 in
Description
For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. Spectrum Collection Black finish PVC and Metal L shape back and seat Adjustable seat height Foot rest for your comfort Assembly required Dimensions are 19.09 inches L x 15.94 inches W x 37.4 inches H Weighs 24 pounds
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.