94215 Night Stand- Accent Table with Drawer and cabinet for storage- Antique Walnut
- Mfr # 94215
- Zoro # G303747050
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
14.96 in
Overall Height
25 in
Surface Material
Wood
Width
18.9 in
Color
Antique Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94215
- Zoro #
- G303747050
- UPC #
- 21713942159
- Country of Origin
- Thailand
- Surface Material
- Wood
- Item
- Accent Table
- Color
- Antique Walnut
- Assembly
- Unassembled
- Base Material
- Wood
Dimensions
- Overall Depth
- 14.96 in
- Overall Height
- 25 in
- Width
- 18.9 in
Description
Since 1977, Winsome Trading Inc. has been a manufacturer of lifestyle furniture for the home. Specializing in solid wood, we have continually brought forth innovative designs with excellent value. We offer household furniture from our own design, and also accept custom designs. Night Stand with simple design and plenty of storage include one drawer and cabinet. Satin Nickle knob. Available in four finishes. Ready to Assemble.Color Finish: Antique WalnutMaterial: Solid - Composite WoodProduct Dimensions: 18.9 inch L X 14.96 inch W X 25 inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.