Shop WINSOME
See all product information
Create Account
94844 Rochester Console Table with one Drawer Shaker- Antique Walnut
- Mfr # 94844
- Zoro # G203851796
product price:
$
149.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Height
29 in
Application
Room
Top Thickness
44 in
Color
Antique Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94844
- Zoro #
- G203851796
- UPC #
- 21713948441
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 29 in
- Top Thickness
- 44 in
- Table Top Depth
- 16 in
Details
- Shape
- Rectangle
- Item
- Console Table
- Application
- Room
- Color
- Antique Walnut
- Assembly
- Unassembled
- Number of Drawers
- 1
- Base Included
- Yes
Description
Since 1977, Winsome Trading Inc. has been a manufacturer of lifestyle furniture for the home. Specializing in solid wood, we have continually brought forth innovative designs with excellent value. We offer household furniture from our own design, and also accept custom designs. Wood Console Table. Drawer with pull for storage. Traditional Styling compliments most décor. Antique walnut finish. Easy to assemble with parts and tools included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.