Shop WINSOME
See all product information
Create Account
94725 Sedona Bed Tray Curved Side Foldable Legs Large Handle- Antique Walnut
- Mfr # 94725
- Zoro # G703910313
product price:Â
$
59.79
/ea
Key Features
Color
Antique Walnut
Features
Curved Side, Foldable Legs, Large Handle
Height
10.98 in
Width
24 in
Depth
14.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94725
- Zoro #
- G703910313
- UPC #
- 21713947253
- Country of Origin
- Thailand
- Item
- Bed Tray
- Color
- Antique Walnut
- Features
- Curved Side, Foldable Legs, Large Handle
- Base Included
- Yes
- Assembly Required
- Yes
- Base Style
- Folding
Dimensions
- Height
- 10.98 in
- Width
- 24 in
- Depth
- 14.3 in
Description
Traditional bed tray with a design twist. Finished in warm antinque walnut and made from solid wood. Large handles and folding legs for easy storage. Serve your favorite breakfast on this great tray.Color Finish: Antique WalnutMaterial: Solid - Composite WoodProduct Dimensions: 24 inch L X 14.3 inch W X 10.98 inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.