94623 Alden Lap Desk Flip Top with Drawer Foldable Legs- Antique Walnut
- Mfr # 94623
- Zoro # G003910365
product price:Â
$
66.69
/ea
Key Features
Shape
Rectangular
Color
Antique Walnut
Features
Flip Top with Drawer, Foldable Legs
Height
8.95 in
Base Style
Four Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94623
- Zoro #
- G003910365
- UPC #
- 21713946232
- Country of Origin
- Thailand
- Item
- Lap Desk
- Shape
- Rectangular
- Color
- Antique Walnut
- Features
- Flip Top with Drawer, Foldable Legs
- Base Style
- Four Leg
- Number of Legs
- 4
- Assembly Required
- Yes
- Number of Drawers
- 1
- Base Included
- Yes
Dimensions
- Height
- 8.95 in
- Table Top Depth
- 13.78 in
- Table Top Width
- 22.38 in
Description
This lap top desk has flip top pull out drawer made of solid wood in Antique Walnut finish. Great for working in bed or lounging in a sofa or pool. Flip top size 13.96'' x 13.78. Inside dim of drawer 6.3'' x 5.57 x 1.10. Lap Clearnace 20.56W x 6.3''HColor Finish: Antique WalnutMaterial: Solid - Composite WoodProduct Dimensions: 22.38 inch L X 13.78 inch W X 8.95 inch H
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.