Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laptop Cart, 24.8 in W, 24-1/2 in Height

  • Mfr # 94423

  • Zoro # G904016678


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Adjustable Height
Yes
Color
Antique Walnut
Caster Type
Locking
Depth
16.9 in
Width
24.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94423
Zoro #
G904016678
UPC #
21713944238
Country of Origin
Thailand

Dimensions

Adjustable Height
Yes
Depth
16.9 in
Width
24.8 in
Height
24-1/2 in

Details

Color
Antique Walnut
Item
Laptop Cart
Caster Type
Locking
Workbench/Table Assembly (Assembled or Unassembled)
Unassembled
Material
Wood

Description

For over three decades Winsome Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood Winsome has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. Great design. This cart gives you work and play wherve you go in the house. Adjustable height & work-surface angle. Moves easily on 3 wheels. Beautiful walnut finish.Product Dimensions (WxDxH):14.8 x 16.9 x 24.9. The heights can adjust to 24.45 to 36.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.