33348 Keystone Shoe Bench

  • Mfr # 33348
  • Zoro # G504040790
product price: 
$
146.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
33348
Zoro #
G504040790
UPC #
21713333483
Country of Origin
China

Description

Organize your shoes in your closet, bedroom or entryway with the Keystone Shoe Bench. For closet, use top seat as extra shelf to stack clothes or place more shoes. Top dimension 38.43"W x 11.81"D. Bottom two slated shelves has four sections with each dimension about 17.15"W x 11"D x 7.2"H. Made of Combination of Solid and Composite wood in Teak Finish. Assembly Required.
  • Dimensions:
  • Width: 38.39
  • Depth: 11.81
  • Height: 18.27
  • Materials: Solid / Composite Wood
  • Color: Teak
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews