Shop MIDDLE ATLANTIC
See all product information
Create Account
Plastic Horizontal Cable Manager
- Mfr # PHCM-1-2
- Zoro # G6291498
product price:Â
$
51.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
2"
Product Material
Plastic
Rack Height
1U
Product Name
Cable Guide
Cable Manager Type
Cable Manager
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHCM-1-2
- Zoro #
- G6291498
- UPC #
- 656747120503
- Country of Origin
- United States
Dimensions
- Depth
- 2"
- Rack Height
- 1U
Details
- Item
- Plastic Horizontal Cable Manager
- Product Material
- Plastic
- Product Name
- Cable Guide
- Cable Manager Type
- Cable Manager
- Product Type
- Cable Organizer
- Certifications & Standards
- TIA, EIA
- Compatibility
- PCD Series Ducts
Description
Plastic Horizontal Cable Manager
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.