Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Leather L Shaped Two Piece Corner Sectional
- Mfr # 366200
- Zoro # G323438464
product price:Â
$
4,279.99
/ea
Key Features
Upholstery Color
White
Sectional Type
Corner Sectional
Material
Solid and Manufactured Wood
Depth
94 in
Capacity
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366200
- Zoro #
- G323438464
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 94 in
- Width
- 124 in
- Length
- 36 in
Details
- Upholstery Color
- White
- Sectional Type
- Corner Sectional
- Material
- Solid and Manufactured Wood
- Capacity
- 3
- Recline
- No
- Number of Pieces
- 2
- Color
- Silver
- Item
- Sectionals
- Style
- Modern
- Sectional Orientation
- Right Hand Facing
- Assembly Required
- Full Assembly Needed
- Sectional Design
- Stationary
- Finish
- Unfinished
- Shape
- L Shaped
- Upholstery Material
- Leather
Description
The white leather L shaped two piece corner sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 36-inch H x 124-inch W x 94-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.