Shop All Coffee Tables
Winsome Wood
Winsome Wood 23133 Camden Coffee Table; Coffee
Mfr # 23133
Zoro # G003737306
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Winsome Wood
- MFR # 23133
- Zoro # G003737306
- UPC # 21713231338
- Country of Origin China
- Category Coffee Tables
Description
An ideal blend of traditional styling, solid wood construction, and the elegant touch of gently flared legs and curved aprons, the Camden Coffee Table will be an effortless fit for your home. In the living room it's a centerpiece for entertaining, where it can hold appetizer plates and drinks. Or simply use it as a handsome and convenient place to keep remotes, personal electronic devices, books and magazines on the wide storage shelf. The natural wood grain brings out the warmth and elegance of the rich Coffee finish.
Features- Camden Coffee Table
- 5.5" H Clearance between shelf and tabletop apron
- Color: Coffee
- Assembly Required: Yes
- Clearance Between Floor & Shelf Apron End: 7.4" H
- Clearance Between Floor & Shelf Apron Center: 8.6" H
- Distance Between Legs Front: 30.3"
- Distance Between Legs Side: 15.3"
- Overall Dimensions: 33.8" W x 18.9" D x 18.1" H
- Shelf Dimensions: 31" W x 16" D
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOWN Table Trolley, Rectangular Tables, Capacity 20 Tables, Grey Color (60241GRY1E)
- BEVCO Fabric Task Chair, 23" to 33", No Arms, Black (V4507MG-BK)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (171PE)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- BAXTON STUDIO 39.4 W, 15.75 L, 13.75 H (189-12086-ZORO)
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / Chrome Metal (I 7992P)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2 (2-AT01-CRGY)
- GLOBAL INDUSTRIAL Corner Corner Table, 29-7/8 in W, 19-7/8 in L, 16-5/8 in H (238414CY)
- HASTINGS HOME 23.75 W, 23.75 L, 20 H (301281OXA)
- Winsome Wood Coffee Tables