Shop WINTER-TUFF
See all product information
Create Account
Winter-Tuff Ice Traction Spikes, PR
Mfr # 1150.LG
Zoro # G424486517
product price:Â
$
26.25
/pr
Key Features
Height
1 in
Spikers per Shoe
5
Color
Black
Gender
Unisex
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1150.LG
- Zoro #
- G424486517
- UPC #
- 081138115033
- Country of Origin
- China
- Item
- Winter-Tuff Ice Traction Spikes
- Spikers per Shoe
- 5
- Color
- Black
- Gender
- Unisex
- Traction Material
- Carbon Steel
- Upper Material
- Rubber
Description
Winter-Tuff Ice Traction Spikes, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, Traction Material Carbon Steel, Traction Attachment Style Pull-On, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair