Shop WINTER-TUFF
See all product information
Create Account
Winter-Tuff Ice Traction Spikes, PR
Mfr # 1150.XL
Zoro # G724486033
product price:Â
$
26.25
/pr
Key Features
Length
12 in
Upper Material
Rubber
For Womens Shoe Size - Maximum
14
Color
Black
For Womens Shoe Size - Minimum
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1150.XL
- Zoro #
- G724486033
- UPC #
- 081138115040
- Country of Origin
- China
- Item
- Winter-Tuff Ice Traction Spikes
- Upper Material
- Rubber
- Color
- Black
- Traction Material
- Carbon Steel
- Spikers per Shoe
- 5
- Gender
- Unisex
Description
Winter-Tuff Ice Traction Spikes, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, Traction Material Carbon Steel, Traction Attachment Style Pull-On, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.