Ice Cleats, Unisex, 11inLx4-1/2inWx2inH
Mfr # JD6625-L
Zoro # G8600672
product price: $46.29
/eaKey Features
Material
Rubber and Tungsten Carbide
Length
11 in
Width
4 1/2 in
Color
Blue, Gray
Footwear Coverage Style
Ball, Heel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD6625-L
Zoro #
G8600672
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
9-1/2 to 11
Length
11 in
Width
4 1/2 in
Fits Shoe Size
Men's 9-1/2 to 11 / Women's 11-1/2 to 13
Traction Device Dimensions
11 in L x 4-1/2 in W x 2 in H
Dimensions
11"L x 4-1/2"W x 2"H
Height
2 in
Details
Item
Traction Device
Material
Rubber and Tungsten Carbide
Color
Blue, Gray
Footwear Coverage Style
Ball, Heel
Traction Material
Tungsten Carbide
Traction Type
Stud
Upper Material
Rubber
Suggested Traction Environment
Ice, Liquids, Mud, Snow
Traction Attachment Style
Pull-On
Gender
Unisex
For Use on Surface Types
Ice
Footwear Brand
WINTER WALKING
Suggested Environment
Outdoor
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material TPE, Traction Type Stud, 11 in L x 4-1/2 in W x 2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 9-1/2 to 11 / Women's 11-1/2 to 13, Blue, Gray, Unisex, For Use on Surface Types Ice, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.