Shoe Studs, Slip Resistant, Black, XS, PR (Discontinued)
- Mfr # JD3615-XS
- Zoro # G3561031
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JD3615-XS
Zoro #
G3561031
UPC #
-
Country of Origin
United States
Dimensions
Traction Device Dimensions
9-3/4" L x 3-1/2" W x 4-7/8" H
Fits Shoe Size
4-1/2 to 6-1/2
Size
4-1/2 to 6-1/2
Width
3.5"
Length
9.75"
Height
4.875"
Details
Footwear Coverage Style
Ball, Heel
Upper Material
Rubber
Traction Type
Stud
Traction Material
Tungsten Carbide
Traction Attachment Style
Pull-On
Suggested Traction Environment
Driving, Ice, Snow
Color
Black
Material
Rubber
Gender
Women's
Item
Shoe Studs
Waterproof
Yes
Description
Ice Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 9-3/4 In. L x 3-1/2 In. W x 4-7/8 In. H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size 4-1/2 to 6-1/2, Black, Women's, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.