2 1/2 in Dial, 1/4 in NPT Center Back Location, AISI 304 Stainless Steel Case Material
Mfr # PFQ909
Zoro # G9553349
product price:Â $21.61
/eaKey Features
Accuracy
+/- 1.5% of Full Scale Value
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
AISI 304 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFQ909
Zoro #
G9553349
UPC #
628311235326
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Case Diameter
3.360 in
Details
Accuracy
+/- 1.5% of Full Scale Value
Process Connection Location
Center Back
Gauge Case Material
AISI 304 Stainless Steel
Gauge Application
Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
Pressure Range
0 to 1000 psi/kPa
Maximum Pressure
1,000 psi
Description
Qual Ss/Br Gauge 2.5" 1/4Cb 1000Psi/Kpa
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.