Zoro Homepage

4 in Dial, 1/2 in NPT Bottom Location, AISI 304 Stainless Steel Case Material

  • Mfr # PFP658

  • Zoro # G9552448


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Process Connection Location
Bottom
Process Connection Size
1/2 in NPT
Dial Size (In.)
4 in
Gauge Case Material
AISI 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP658
Zoro #
G9552448
UPC #
628311243918
Country of Origin
China

Dimensions

Process Connection Size
1/2 in NPT
Dial Size (In.)
4 in
Case Diameter
5.260 in

Details

Accuracy
+/- 1%
Process Connection Location
Bottom
Gauge Case Material
AISI 304 Stainless Steel
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Pressure Range
0 to 60 psi/kPa
Maximum Pressure
60

Description

Filled Ss/Ss Gauge 4" 60 psi/Kpa 1/2 Lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.