Industrial Pressure Gauge, 0 to 5,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ138-DRY
  • Zoro # G1604800
product price: 
$
18.59
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFQ138-DRY
Zoro #
G1604800
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
100 psi/1000 kPa
Case Color
Metallic
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Gauge Secondary Range Values
0 to 35,000
Calibration Certificate Included
No
For Use With
Media Compatible with 316L Stainless Steel
Gauge Special Options
Heavy Duty
Standards
ASME, CRN
Gauge Primary Range Smallest Graduation
500/5000
Gauge Application
Corrosion-Resistant Case
Features
Ring Terminal
Connection Type
MNPT
Gauge Primary Range Numbered Graduations
1000/10000
Bezel Gasket Material
Silicone
Includes Vent Plug
Yes
Non-Sparking
No
Gauge Case Liquid
None
Pointer Color
Black
Process Temperature Range
-40 Degrees to 200 Degrees F
Field Fillable
Yes
Dial Face Material
Aluminum
Dry Dampening Feature
None
Case Construction
Welded Joint
Secondary Scale Units
kPa
Secondary Pressure Range
0 to 35,000 kPa
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Bezel Material
304 Stainless Steel
Freeze Resistant Movement
No
Dial Color
White
Accuracy Scale
Full Scale
Vibration Resistance
Field-Fillable
Pressure Gauge Type
Industrial Pressure Gauge
Compatible Process Media
Air, Water
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Removable Bezel
Yes
Sensor Material
316L Stainless Steel
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Pointer Material
Aluminum
Bezel Mounting Type
Crimped
Scale Type
Dual
Over-Pressure Limit
25%
Movement Material
Stainless Steel
Cleaned for Oxygen Service
No
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
35,000 kPa
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
5,000 psi
Process Media Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
1.035 in
Case Diameter
2.44 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products