5" Stem Digital Pocket Thermometer, 50 Degrees to 500 Degrees F
Mfr # TBM10050B11
Zoro # G5896068
product price: $18.19
/eaKey Features
Temp. Range (F)
50 Degrees to 500 Degrees F
Temp. Range (C)
10 Degrees to 260 Degrees C
Stem Length
5 in
Accuracy
+/-1%
Display
Analog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBM10050B11
Zoro #
G5896068
UPC #
628311008159
Country of Origin
China
Dimensions
Stem Length
5 in
Dial Size
1 in
Manufacturers Warranty Length
5 yr
Stem Dia.
0.15 in
Dial Diameter
1 in
Stem Diameter
0.15 in
Description
Dial Pocket Thermometer, Temperature Range 50 Degrees to 500 Degrees F/10 Degrees to 260 Degrees C, Stem Length 5 in, Dial Diameter 1 in, Pipe, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.