Altitude Pressure Gauge, 0 to 140 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PAL6010ALT-STAT

  • Zoro # G4550181


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAL6010ALT-STAT
Zoro #
G4550181
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
0.275 in
Case Diameter
4.92 in
Flange Diameter
4.5 in
Case Depth
2.765 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Altitude Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Level Measurement, Liquid Level Measurement
Gauge Case Material
Aluminum
Series
PAL
Lens Material
Glass
Primary Pressure Range
0 to 140
Primary Scale Units
ft wc
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
Aluminum
Gauge Secondary Range Values
0 to 70,000
Calibration Certificate Included
No
Standards
CRN Registered
Features
Altitude Scale to Read Head Pressure, Stationary Set Pointer
Gauge Special Options
Red Set Pointer
Gauge Application
Altitude
Connection Type
MNPT
For Use With
Media Compatible with Bronze
Socket Material
Brass
Case Color
Black
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Accuracy Grade
ASME B40.100 Grade 2A
Pressure Range Type
Pressure
Pointer Characteristics
Micrometer Adjustment
Bezel Material
Stainless Steel
Movement Material
Brass
Pointer Color
Black
Scale Type
Single
Pressure Gauge Type
Commercial Pressure Gauge
Process Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Dial Color
White
Accuracy Scale
Full Scale
Reads Head Pressure
Yes
Sensor Material
Phosphor Bronze
Process Connection Gender
Male
Freeze Resistant Movement
No
Over-Pressure Limit
30% of Full Scale
Removable Bezel
No
Sensor Type
Bourdon Tube
Adjustable Pointer
No
Includes Mounting Hardware
No
Pointer Material
Aluminum
Case Finish
Polished
Secondary Scale Units
gpm
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 ft wc
Primary Scale Pressure Measurement - Maximum
140 ft wc
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Case Liquid
None
Includes Calibration Certificate
No
Field Fillable
No
NEMA Enclosure Rating
5
IP Rating
IP52

Description

Altitude Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.50 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 140, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Bolt Circle Diameter 0.275 in, Flange Diameter 4.5 in, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.