Altitude Pressure Gauge, 0 to 460 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PAL6013ALT-STAT

  • Zoro # G7558697


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL6013ALT-STAT
Zoro #
G7558697
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
2.765 in
Bolt Circle Diameter
0.275 in
Flange Diameter
4.5 in
Case Diameter
4.92 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Altitude Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Level Measurement, Liquid Level Measurement
Gauge Case Material
Aluminum
Series
PAL
Lens Material
Glass
Primary Pressure Range
0 to 460
Primary Scale Units
ft wc
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
Brass
Gauge Secondary Range Values
0 to 70,000
Calibration Certificate Included
No
Case Color
Black
Case Material
Aluminum
Connection Location
Bottom
Gauge Application
Altitude
Connection Type
MNPT
Standards
CRN Registered
Accuracy Grade
ASME B40.100 Grade 2A
Over-Pressure Limit
30% of Full Scale
Movement Material
Brass
Bezel Material
Stainless Steel
Pointer Characteristics
Micrometer Adjustment
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Process Connection Gender
Male
Removable Bezel
No
Reads Head Pressure
Yes
Pressure Gauge Type
Commercial Pressure Gauge
Sensor Material
Phosphor Bronze
Case Finish
Polished
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Dial Color
White
Process Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Scale Type
Single
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Pointer Color
Black
Adjustable Pointer
No
Secondary Scale Units
gpm
Field Fillable
No
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
460 ft wc
Primary Scale Pressure Measurement - Minimum
0 ft wc
IP Rating
IP52
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
5
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Includes Calibration Certificate
No
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None

Description

Altitude Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.50 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 460, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Bolt Circle Diameter 0.275 in, Flange Diameter 4.5 in, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.