Ammonia Gauge 4", 1/4" Lm 30-0-300 psi/F, 4 in Dial, 1/4 in NPT Bottom Location

  • Mfr # PAM1702

  • Zoro # G9552140


product price:  $99.69
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 in
Gauge Case Material
AISI 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAM1702
Zoro #
G9552140
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
4 in
Case Diameter
4.425 in

Details

Item
Ammonia Gauge 4",1/4" Lm 30-0-300 psi/F
Accuracy
+/- 1.5%
Process Connection Location
Bottom
Gauge Case Material
AISI 304 Stainless Steel
Gauge Application
To Display Pressure and Temperature on Refrigeration Systems
Pressure Range
30/0/300 psi/Degrees F
Maximum Pressure
300

Description

Ammonia Gauge 4 In.,1/4 In. Lm 30-0-300 psi/F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.