Shop WINTERS

Commercial Pressure Gauge, 0 to 1,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PEM290
  • Zoro # G1604852

product price: 
$
10.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PEM290
Zoro #
G1604852
UPC #
628311200744
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.488 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
1.102 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM
Lens Material
Acrylic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
200/2000
Socket Material
Brass
Gauge Primary Range Smallest Graduation
100/1000
Case Color
Black
Standards
ANSI/ASME, CRN
Gauge Application
General-Purpose Case
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 7000
Case Material
Steel
Smallest Graduation
20 psi/200 kPa
Connection Type
MNPT
For Use With
Media Compatible with Bronze
Includes Vent Plug
No
Non-Sparking
No
Pointer Color
Black
Process Temperature Range
-40 Degrees to 150 Degrees F
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade B
Over-Pressure Limit
25% of Full Scale
Pressure Gauge Type
Commercial Pressure Gauge
Scale Type
Dual
Case Finish
Painted
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 7,000
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Accuracy Scale
Mid-Scale
Sensor Type
Bourdon Tube
Movement Material
Brass
Process Connection Gender
Male
Sensor Material
Phosphor Bronze
Dial Color
White
Vibration Resistance
None
Removable Bezel
No
Pressure Range Type
Pressure
Compatible Process Media
Non-Clogging, Non-Corroding
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Case Construction
Welded Joint
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Gauge Case Liquid
None
Pointer Material
Aluminum
Secondary Scale Units
kPa
Bezel Material
Steel
Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
5
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
IP Rating
IP52
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
1,000 psi
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
150 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.