Commercial Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PEM3412

  • Zoro # G1937605


product price:  $5.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEM3412
Zoro #
G1937605
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM
Lens Material
Acrylic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Gauge Primary Range Numbered Graduations
100/500
Gauge Primary Range Smallest Graduation
50/100
Gauge Secondary Range Values
0 to 2800
For Use With
Media Compatible with Bronze
Smallest Graduation
10 psi/50 kPa
Calibration Certificate Included
No
Gauge Application
General-Purpose Case
Socket Material
Brass
Case Material
Steel
Connection Type
MNPT
Standards
ANSI/ASME, CRN
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Field Fillable
No
Case Construction
Welded Joint
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Bezel Material
Steel
Accuracy Scale
Mid-Scale
Pressure Gauge Type
Commercial Pressure Gauge
Accuracy Grade
ASME B40.100 Grade B
Includes Mounting Hardware
No
Vibration Resistance
None
Over-Pressure Limit
25% of Full Scale
Scale Type
Dual
Secondary Scale Units
kPa
Case Finish
Painted
Cleaned for Oxygen Service
No
Movement Material
Brass
Pressure Range Type
Pressure
Sensor Material
Phosphor Bronze
Dial Face Material
Aluminum
Process Temperature Range
-40 Degrees to 150 Degrees F
Process Connection Gender
Male
Pointer Material
Aluminum
Gauge Case Liquid
None
Removable Bezel
No
Pointer Color
Black
Includes Vent Plug
No
Dry Dampening Feature
None
Dial Color
White
Compatible Process Media
Non-Clogging, Non-Corroding
Non-Sparking
No
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 2,800
Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
5
IP Rating
IP52

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.