Shop WINTERS

Commercial Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PEM3413
  • Zoro # G1605099

product price: 
$
5.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PEM3413
Zoro #
G1605099
UPC #
-
Country of Origin
China
Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM
Lens Material
Acrylic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
10 psi/100 kPa
Socket Material
Brass
Case Color
Black
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 4140
Gauge Primary Range Numbered Graduations
100/1000
Gauge Application
General-Purpose Case
Standards
ANSI/ASME, CRN
Gauge Primary Range Smallest Graduation
50/500
Connection Type
MNPT
Case Material
Steel
Process Temperature Range
-40 Degrees to 150 Degrees F
Scale Type
Dual
Dial Face Material
Aluminum
Vibration Resistance
None
Accuracy Grade
ASME B40.100 Grade B
Field Fillable
No
Over-Pressure Limit
25% of Full Scale
Includes Vent Plug
No
Case Construction
Welded Joint
Secondary Pressure Range
0 to 4140
Sensor Type
Bourdon Tube
Case Finish
Painted
Freeze Resistant Movement
No
Bezel Material
Steel
Process Connection Gender
Male
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Secondary Scale Units
kPa
Compatible Process Media
Non-Clogging, Non-Corroding
Pointer Material
Aluminum
Movement Material
Brass
Non-Sparking
No
Removable Bezel
No
Gauge Case Liquid
None
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Dial Color
White
Dry Dampening Feature
None
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Sensor Material
Phosphor Bronze
Pressure Gauge Type
Commercial Pressure Gauge
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP52
NEMA Enclosure Rating
5
Process Media Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
600 psi

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.