Zoro Homepage

Compact Pressure Differential Gauge

  • Mfr # PFD20012

  • Zoro # G016087290


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5% of Full Scale
Process Connection Type
Barbed
Process Connection Size
3/16 in
Series
PFD
Process Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFD20012
Zoro #
G016087290
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
3/16 in
Nominal Dial Size
2 1/16 in
Bolt Circle Diameter
2.328 in
Manufacturer Warranty Length
5 yr
Case Diameter
2 7/8 in
Case Depth
2.43 in
For Panel Cut-Out Size
2.593 in
For Panel Cutout Diameter
2.593 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-5% of Full Scale
Process Connection Type
Barbed
Series
PFD
Process Connection Gender
Male
Process Connection Location
Center Back, Side
Housing Material
Nylon
Sensor Type
Diaphragm
Pressure Measurement - Minimum
0 in wc
Bezel Mounting Type
Threaded
Pointer Color
Black
Dial Face Material
Aluminum
Bezel Material
Aluminum
Mounting Hardware Included
Mounting Bracket with Screws
Removable Bezel
Yes
Case Material
Nylon
Operating Temperature - Minimum
20 Degrees F
Standards
CE
Panel-Mountable
Yes
Adjustable Set Points
Yes
Accuracy Grade
NIST
Socket Material
Plastic
Gauge Case Material
Nylon
Pressure Measurement - Maximum
1 in wc
Includes Calibration Certificate
NIST with Data
Includes Mounting Hardware
Yes
Non-Sparking
No
Includes
Mounting Bracket with Screws
Lens Material
Polycarbonate
Operating Temperature - Maximum
120 Degrees F
NEMA Enclosure Rating
3S
IP Rating
IP54
Working Static Pressure - Maximum
30 psi
Process Media Temperature - Minimum
20 Degrees F
Product Type
Compact Differential Gauge
Process Media Temperature - Maximum
120 Degrees F
Sensor Material
Silicone

Description

Compact Pressure Differential Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.