Zoro Homepage

Compact Pressure Differential Gauge

  • Mfr # PFD20014

  • Zoro # G016087269


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5% of Full Scale
Process Connection Type
Barbed
Process Connection Size
3/16 in
Series
PFD
Process Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFD20014
Zoro #
G016087269
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
3/16 in
Nominal Dial Size
2 1/16 in
Case Diameter
2 7/8 in
Manufacturer Warranty Length
5 yr
Case Depth
2.43 in
For Panel Cut-Out Size
2.593 in
Bolt Circle Diameter
2.328 in
For Panel Cutout Diameter
2.593 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-5% of Full Scale
Process Connection Type
Barbed
Series
PFD
Process Connection Gender
Male
Process Connection Location
Center Back, Side
Housing Material
Nylon
Sensor Type
Diaphragm
Operating Temperature - Minimum
20 Degrees F
Pressure Measurement - Minimum
0 in wc
Bezel Mounting Type
Threaded
Operating Temperature - Maximum
120 Degrees F
Non-Sparking
No
Panel-Mountable
Yes
Socket Material
Plastic
Dial Face Material
Aluminum
Case Material
Nylon
Gauge Case Material
Nylon
Mounting Hardware Included
Mounting Bracket with Screws
Includes Mounting Hardware
Yes
Includes Calibration Certificate
NIST with Data
Removable Bezel
Yes
Bezel Material
Aluminum
Lens Material
Polycarbonate
Pointer Color
Black
Accuracy Grade
NIST
Includes
Mounting Bracket with Screws
Pressure Measurement - Maximum
3 in wc
Adjustable Set Points
Yes
Standards
CE
Process Media Temperature - Minimum
20 Degrees F
Product Type
Compact Differential Gauge
Process Media Temperature - Maximum
120 Degrees F
IP Rating
IP54
Sensor Material
Silicone
NEMA Enclosure Rating
3S
Working Static Pressure - Maximum
30 psi

Description

Compact Pressure Differential Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.