Zoro Homepage

Compact Pressure Differential Gauge

  • Mfr # PFD20019

  • Zoro # G716087248


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5% of Full Scale
Process Connection Type
Barbed
Process Connection Size
3/16 in
Series
PFD
Process Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFD20019
Zoro #
G716087248
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
3/16 in
Nominal Dial Size
2 1/16 in
Case Depth
2.43 in
Case Diameter
2 7/8 in
For Panel Cut-Out Size
2.593 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
2.328 in
For Panel Cutout Diameter
2.593 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-5% of Full Scale
Process Connection Type
Barbed
Series
PFD
Process Connection Gender
Male
Process Connection Location
Center Back, Side
Housing Material
Nylon
Sensor Type
Diaphragm
Gauge Case Material
Nylon
Adjustable Set Points
Yes
Dial Face Material
Aluminum
Pressure Measurement - Maximum
10 in wc
Case Material
Nylon
Includes Calibration Certificate
NIST with Data
Removable Bezel
Yes
Includes Mounting Hardware
Yes
Accuracy Grade
NIST
Non-Sparking
No
Pointer Color
Black
Pressure Measurement - Minimum
0 in wc
Operating Temperature - Maximum
120 Degrees F
Bezel Mounting Type
Threaded
Operating Temperature - Minimum
20 Degrees F
Socket Material
Plastic
Includes
Mounting Bracket with Screws
Panel-Mountable
Yes
Mounting Hardware Included
Mounting Bracket with Screws
Bezel Material
Aluminum
Lens Material
Polycarbonate
Standards
CE
Working Static Pressure - Maximum
30 psi
Process Media Temperature - Maximum
120 Degrees F
Sensor Material
Silicone
Product Type
Compact Differential Gauge
IP Rating
IP54
Process Media Temperature - Minimum
20 Degrees F
NEMA Enclosure Rating
3S

Description

Compact Pressure Differential Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.