Winters

Compound Gauge, -30 to 0 to 30 1/4 in MNPT, Gray


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Connection Location Bottom
  • Connection Size 1/4 in NPT
  • For Use With Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
  • Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
  • Includes Restrictor Screw
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Connection Size 1/4 in NPT
Diameter 5.260"
Dial Size (In.) 4
Gauge Connection Size 1/4 in
Manufacturers Warranty Length 5 yr
Gauge Nominal Dial Size 4 in
Case Diameter 3.964 in
Process Connection Size 1/4 in
Case Depth 1.95 in
Nominal Dial Size 4 in
Manufacturer Warranty Length 5 yr

Description

Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.