Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Pressure Gauge, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # DPG209

  • Zoro # G816087315


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Gauge Case Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG209
Zoro #
G816087315
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
1.339 in
Battery Size
AAA

Details

Item
Digital Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Gauge Case Material
ABS
Series
DPG
Lens Material
Polycarbonate
Panel-Mountable
No
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Socket Material
Stainless Steel
Process Connection Gender
Male
Standards
RoHS
Resistance Properties
Corrosion Resistant, Dust Resistant
Pressure Measuring Units
ATM, bar, kgf/cm2, MPa, psi
Display Screen Type
LCD
Vacuum Measurement - Minimum
-15 psi
Includes Batteries
No Batteries Included
Backlit Screen
Yes
Primary Display Range
-15 to 300 psi
Sensor Type
Piezo
Includes Rubber Boot
Yes
Over-Pressure Limit
200% or 300% of Full Scale
Number of Digits
4
Battery Run Time
2 yr
Pressure Measurement - Minimum
-15 psi
Includes Calibration Certificate
No
Process Media Temperature - Minimum
14 Degrees F
Power Source
Battery
Peak Hold
Yes
Accuracy Grade
ASME B40.100
Vacuum Measurement - Maximum
0 psi
Non-Sparking
Yes
Compatible with Manufacturer Part Number
DPG
IP Rating
IP60
Pressure Measurement - Maximum
300 psi
Auto-Shutoff
Yes
Number of Batteries Required
2
Process Media Temperature - Maximum
122 Degrees F

Description

Digital Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Sensor Type Piezo, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Power Source Battery, Panel-Mountable No, Primary Display Range -15 to 300 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.