Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Pressure Transmitter, 30 psi

  • Mfr # LXP051XN4

  • Zoro # G816087230


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.20% of Full Scale
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
LXP
Standards
ANSI, cCSAus, CE, CRN, NACE, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXP051XN4
Zoro #
G816087230
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Cable Length
6 ft
Manufacturers Warranty Length
5 yr
Overall Width
27 mm
Overall Height
129 mm

Details

Item
Electrical Pressure Transmitter
Accuracy
+/-0.20% of Full Scale
Process Connection Type
NPT
Series
LXP
Standards
ANSI, cCSAus, CE, CRN, NACE, RoHS
Features
Digital Hart or Modbus Communications, Explosion-Proof Smart Pressure Transmitter for Hazardous Locations, Microprocessor-Based High Performing Transmitter
Process Media Temperature - Maximum
185 Degrees F
Process Connection Gender
Male
Overpressure
43.5 psi
Pressure Measurement - Maximum
30 psi
Input Voltage
10 VDC
Output Power
4 to 20mA
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Type Measured
Gauge
Electrical Connection
1/2 in NPT Conduit with Cable
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Burst Pressure
1.5x Rated Pressure
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
NEMA Enclosure Rating
6
Pressure Measurement - Minimum
-14 psi
IP Rating
IP67
Number of Wires
2
Process Media Temperature - Minimum
-40 Degrees F
Housing Material
Stainless Steel

Description

Electrical Pressure Transmitter, Accuracy +/-0.20 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, IP Rating IP67, Series LXP, Housing Material Stainless Steel, Burst Pressure 1.5x Rated Pressure, Cable Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.