Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Pressure Transmitter

  • Mfr # LY16HXP08G7C2N2W66

  • Zoro # G315226970


product price: $1,495.99
/ea
Free Shipping & Returns

Key Features

Series
LY16
Features
Built-In Temperature Sensor, Explosion-Proof Smart Pressure Transmitter for Hazardous Locations, Microprocessor-Based High Performing Transmitter, Re-Zero Function for Safe Field Calibration, Simple to Operate 3-Push Button Control
Display Units
atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr
Response Time
6 sec
Process Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY16HXP08G7C2N2W66
Zoro #
G315226970
UPC #
-
Country of Origin
China

Dimensions

Overall Width
133 mm
Process Connection Size
1/2 in
Overall Length
131 mm
Manufacturer Warranty Length
5 yr
Overall Height
130 mm

Details

Item
Electrical Pressure Transmitter
Series
LY16
Features
Built-In Temperature Sensor, Explosion-Proof Smart Pressure Transmitter for Hazardous Locations, Microprocessor-Based High Performing Transmitter, Re-Zero Function for Safe Field Calibration, Simple to Operate 3-Push Button Control
Display Units
atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr
Response Time
6 sec
Process Connection Gender
Male
Standards
cCSAus, cETLus, CRN, NACE 0175, SIL Compliant
Electrical Connection
Screw Terminals
Process Media Temperature - Maximum
248 Degrees F
Burst Pressure
1.5x range
Pressure Measurement - Maximum
250 psi
IP Rating
IP66, IP67
Process Connection Location
Bottom
Operating Temperature - Minimum
-40 Degrees F
Fitting Material
316 Stainless Steel
Process Connection Type
NPT
Intrinsic Safety
Intrinsically Safe
Input Voltage
24V DC
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Output Power
4 to 20mA
Digital Display Screen Type
LCD
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
4X
Overpressure
369.8 psi
Process Media Temperature - Minimum
-40 Degrees F
Display Type
Digital
Housing Material
Aluminum
Number of Wires
2
Pressure Measurement - Minimum
-14.5 psi

Description

Electrical Pressure Transmitter, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/2 in, IP Rating IP66, IP67, Number of Wires 2, Display Units atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr, Fitting Material 316 Stainless Steel, Series LY16, Display Type Digital, Housing Material Aluminum, Burst Pressure 1.5x range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.