Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Pressure Transmitter

  • Mfr # LY16HXP13G7C2N2W66

  • Zoro # G516087240


product price: $1,496.99
/ea
Free Shipping & Returns

Key Features

Process Connection Type
NPT
Process Connection Size
1/2 in
Series
LY16
Standards
cCSAus, cETLus, CRN, NACE 0175, SIL Compliant
Display Units
atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY16HXP13G7C2N2W66
Zoro #
G516087240
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Overall Width
133 mm
Manufacturer Warranty Length
5 yr
Overall Length
131 mm
Overall Height
130 mm

Details

Item
Electrical Pressure Transmitter
Process Connection Type
NPT
Series
LY16
Standards
cCSAus, cETLus, CRN, NACE 0175, SIL Compliant
Display Units
atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr
Display Type
Digital
Features
Built-In Temperature Sensor, Explosion-Proof Smart Pressure Transmitter for Hazardous Locations, Microprocessor-Based High Performing Transmitter, Re-Zero Function for Safe Field Calibration, Simple to Operate 3-Push Button Control
Digital Display Screen Type
LCD
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Process Connection Gender
Male
Output Power
4 to 20mA
Housing Material
Aluminum
Burst Pressure
1.5x range
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
185 Degrees F
Input Voltage
24V DC
Pressure Measurement - Maximum
6,000 psi
NEMA Enclosure Rating
4X
IP Rating
IP66, IP67
Fitting Material
316 Stainless Steel
Overpressure
8,702.26 psi
Process Media Temperature - Maximum
248 Degrees F
Electrical Connection
Screw Terminals
Number of Wires
2
Pressure Measurement - Minimum
-14.5 psi
Response Time
6 sec
Operating Temperature - Minimum
-40 Degrees F
Process Connection Location
Bottom
Intrinsic Safety
Intrinsically Safe

Description

Electrical Pressure Transmitter, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/2 in, IP Rating IP66, IP67, Number of Wires 2, Display Units atm, bar, ft H2O, g/cm2, in Hg, in wc, kg/cm2, kPa, mbar, m H2O, m Hg, mm Hg, mm H2O, Mpa, Pa, psi, Torr, Fitting Material 316 Stainless Steel, Series LY16, Display Type Digital, Housing Material Aluminum, Burst Pressure 1.5x range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.