Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalPressureTransmitter, 1,000psi

  • Mfr # LXP101XN2

  • Zoro # G316087211


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.20% of Full Scale
Process Connection Type
NPT
Process Connection Size
1/2 in
Series
LXP
Standards
ANSI, cCSAus, CE, CRN, NACE, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXP101XN2
Zoro #
G316087211
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Cable Length
6 ft
Manufacturers Warranty Length
5 yr
Overall Height
129 mm
Overall Width
27 mm

Details

Item
Electrical Pressure Transmitter
Accuracy
+/-0.20% of Full Scale
Process Connection Type
NPT
Series
LXP
Standards
ANSI, cCSAus, CE, CRN, NACE, RoHS
Features
Digital Hart or Modbus Communications, Explosion-Proof Smart Pressure Transmitter for Hazardous Locations, Microprocessor-Based High Performing Transmitter
Input Voltage
10 VDC
NEMA Enclosure Rating
6
Pressure Type Measured
Gauge
Housing Material
Stainless Steel
Burst Pressure
1.5x Rated Pressure
Overpressure
1,522.9 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
-14 psi
Process Media Temperature - Maximum
185 Degrees F
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
IP Rating
IP67
Intrinsic Safety
Not Specified Intrinsically Safe
Output Power
4 to 20mA
Pressure Measurement - Maximum
1,000 psi
Electrical Connection
1/2 in NPT Conduit with Cable
Process Connection Gender
Male
Process Media Temperature - Minimum
-40 Degrees F
Number of Wires
2

Description

Electrical Pressure Transmitter, Accuracy +/-0.20 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, IP Rating IP67, Series LXP, Housing Material Stainless Steel, Burst Pressure 1.5x Rated Pressure, Cable Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.