Filled Ss/Ss Gauge2.5 1/4 Lm 30-0-30 psi, 2 1/2 in Dial, 1/4 in NPT Bottom Location

  • Mfr # PFP861R1

  • Zoro # G9552971


product price:  $58.49
/ea

Key Features

Accuracy
+/- 1%
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
AISI 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP861R1
Zoro #
G9552971
UPC #
628311240276
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Case Diameter
3.350 in

Details

Item
Filled Ss/Ss Gauge2.5 1/4 Lm 30-0-30 psi
Accuracy
+/- 1%
Process Connection Location
Bottom
Gauge Case Material
AISI 304 Stainless Steel
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Pressure Range
30 in/0/30 psi
Maximum Pressure
30

Description

Filled Ss/Ss Gauge2.5 1/4 Lm 30-0-30 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.