Filled Ss/Ss Gauge2.5 1/4Lm 0-30 Vac/Kpa, 2 1/2 in Dial, 1/4 in NPT Bottom Location

  • Mfr # PFP820

  • Zoro # G9552411


product price:  $58.59
/ea

Key Features

Accuracy
+/- 1%
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
AISI 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP820
Zoro #
G9552411
UPC #
628311242515
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Case Diameter
3.350 in

Details

Item
Filled Ss/Ss Gauge2.5 1/4Lm 0-30 Vac/Kpa
Accuracy
+/- 1%
Process Connection Location
Bottom
Gauge Case Material
AISI 304 Stainless Steel
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Pressure Range
30 in Hg Vac

Description

Filled Ss/Ss Gauge2.5 1/4Lm 0-30 Vac/Kpa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.